Shop All Straight Centrifugal High Flow Pumps
Burks
T375G7A-2F Close Coupled End Suction G7A-2 Series Pump. Bronze Fitted
Mfr # T375G7A-2F
Zoro # G406596289
product price: $7,001.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$7,001.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T375G7A-2F
- Zoro # G406596289
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T375G7A-2F Burks Close Coupled End Suction G7A-2 Series Pump. Bronze Fitted, 7 1/2 HP, 230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 5.937" Bronze Impeller, 2 1/2" Flanged Suction & 2" Flanged Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKP-073A-4Z)
- DAYTON Shaft Sleeve SS 410 (PP60101G)
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- MEZIERE Aluminum 1/5 HP Centrifugal Pump 12V (WPX750)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 115/230V (2ZWU4)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- GOULDS WATER TECHNOLOGY Centrifugal High Flow Pump, 20 HP (5BF1NBA0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G5G0)
- Burks Straight Centrifugal High Flow Pumps