Shop All Straight Centrifugal High Flow Pumps
Burks
T375G6-2-MV-6.06 Close Coupled End Suction G6-2 Series Pump. Bronze Fitted
Mfr # T375G6-2-MV-6.06
Zoro # G106596121
product price: $6,810.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$6,810.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T375G6-2-MV-6.06
- Zoro # G106596121
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T375G6-2-MV-6.06 Burks Close Coupled End Suction G6-2 Series Pump. Bronze Fitted, 7 1/2 HP, 230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 6.06" Bronze Impeller, 2 1/2" Suction & 2" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 3/10 HP 115V Effluent and Submersible Sump Pump (3SEHL)
- SPX O-Ring Body Nitrile 6-18 U1 (AD0079000)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (2BF40512)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF10734)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ59)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF50734)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ48)
- Burks Straight Centrifugal High Flow Pumps