Shop All Straight Centrifugal High Flow Pumps
Burks
T3754G9-3F-AI-MV-8.50 Close Coupled End Suction G9-3F Series Pump. All Iron
Mfr # T3754G9-3F-AI-MV-8.50
Zoro # G106596077
product price: $10,452.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$10,452.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T3754G9-3F-AI-MV-8.50
- Zoro # G106596077
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T3754G9-3F-AI-MV-8.50 Burks Close Coupled End Suction G9-3F Series Pump. All Iron, 7 1/2 HP, 230/460 Volts, 60 Hz, Three Phase, 1750 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 8.50" Cast Iron Impeller, 4" Flanged Suction & 3" Flanged Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Filter-Particulate Filters Dirt (F4010PM0)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N57)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ni-Resist O-Ring (BSP-112V)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi (ML5555)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZWX2)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp TEFC, 3 Phase Motor (282B-95)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 115/230V (2ZWR7)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF10312)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V (2ZWU5)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 52 ft. (2BF82034)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 158 ft. (1ST1G9A4)
- Burks Straight Centrifugal High Flow Pumps