Shop All Straight Centrifugal High Flow Pumps
Burks
T35G5-1-1/4-MV-3.25 Close Coupled End Suction G5-1-1/4 Series Pump. Bronze Fitted
Mfr # T35G5-1-1/4-MV-3.25
Zoro # G106596206
product price: $2,223.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,223.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T35G5-1-1/4-MV-3.25
- Zoro # G106596206
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T35G5-1-1/4-MV-3.25 Burks Close Coupled End Suction G5-1-1/4 Series Pump. Bronze Fitted, 1/2 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 3.25" Bronze Impeller, 1 1/2" Suction & 1 1/4" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 134 ft. Max. Head (3BF1H9B0H)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F (S05B1A2TANS000.)
- HARTELL High Volume Commercial Grade Condensate (L4X-115/230 W/ALT INLET)
- AQUAMOTION Cartridge Fits All Aquamotion Amr Pumps (CTR)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G5G0)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor (282C-95)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- Burks Straight Centrifugal High Flow Pumps