Shop All Straight Centrifugal High Flow Pumps
Burks
T350G6-1-1/2-MV-5.06 Close Coupled End Suction G6-1-1/2 Series Pump. Bronze Fitted
Mfr # T350G6-1-1/2-MV-5.06
Zoro # G006596122
product price: $4,872.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,872.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T350G6-1-1/2-MV-5.06
- Zoro # G006596122
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T350G6-1-1/2-MV-5.06 Burks Close Coupled End Suction G6-1-1/2 Series Pump. Bronze Fitted, 5 HP, 230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 5.06" Bronze Impeller, 2" Suction & 1 1/2" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203004120)
- BECKETT Pump-115V Condensate (CB251UL)
- FLINT & WALLING O-Ring, Viton (136607)
- DWYER RATE-MASTER 0-5SCFH 1/8IN NPT VARIABLE AREA FLOW METER (RMA-4-SSV)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (2BF50712)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2BF10534)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- DAYTON Cast Iron 1/3 HP Centrifugal Pump 115/230V (2ZWN9)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 270 ft. Max. Head (9BF1H9H0)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ59)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- Burks Straight Centrifugal High Flow Pumps