Shop All Straight Centrifugal High Flow Pumps
Burks
T330GA6-1-1/4-MV-5.50 Close Coupled End Suction GA6-1-1/4 Series Pump. Bronze Fitted
Mfr # T330GA6-1-1/4-MV-5.50
Zoro # G006596054
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,634.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # T330GA6-1-1/4-MV-5.50
- Zoro # G006596054
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T330GA6-1-1/4-MV-5.50 Burks Close Coupled End Suction GA6-1-1/4 Series Pump. Bronze Fitted, 3 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 5.50" Bronze Impeller, 1 1/2" Suction & 1 1/4" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 20200 Scfh Air (VFA-9-BV)
- MEC-O-MATIC Tubing Kit (U8800637)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- DAYTON Pump Casing (PPL2107CG)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ39)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZWU1)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V (2BF11034)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 158 ft. (1ST1G9A4)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- DAYTON Cast Iron 1 HP Centrifugal Pump 115/230V (2ZWP5)
- Burks Straight Centrifugal High Flow Pumps