Shop All Straight Centrifugal High Flow Pumps
Burks
T320G5-1-1/4-4.75 Close Coupled End Suction G5-1-1/4 Series Pump. Bronze Fitted
Mfr # T320G5-1-1/4-4.75
Zoro # G006596207
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,820.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # T320G5-1-1/4-4.75
- Zoro # G006596207
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T320G5-1-1/4-4.75 Burks Close Coupled End Suction G5-1-1/4 Series Pump. Bronze Fitted, 2 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 4.75" Bronze Impeller, 1 1/2" Suction & 1 1/4" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE SUMP PUMP 1/3HP 4600GPH (CDU790SS)
- FLOTEC Jet Pump, Thermoplastic, Shallow Well, 1HP (FP4032)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass (PA 1001)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 115/208-230V (2ZWT4)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ56)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWU6)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ47)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ58)
- Burks Straight Centrifugal High Flow Pumps