Shop All Straight Centrifugal High Flow Pumps
Burks
T315GA5-1 Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted
Mfr # T315GA5-1
Zoro # G106596107
product price: $2,674.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,674.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T315GA5-1
- Zoro # G106596107
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T315GA5-1 Burks Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted, 1 1/2 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 4.562" Bronze Impeller, 1 1/4" Suction & 1" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LC Internal Seal Kit, Buna #4; Replaces LC Thomsen Part# 9355-BO (9355-BO-SP)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506801)
- DAYTON O-Ring, PP60076G (PP60076G)
- TACO Cartridge, For 3GZV7, 4PC81 (0013-008RP)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2BF21512)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ59)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- DAYTON Bronze/Brass 1/3 HP Centrifugal Pump 115/230V (2ZWR4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF40312)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZWP2)
- Burks Straight Centrifugal High Flow Pumps