Shop All Straight Centrifugal High Flow Pumps
Burks
T315GA5-1-AB Close Coupled End Suction GA5-1-1/4 Series Pump. All Bronze
Mfr # T315GA5-1-AB
Zoro # G006596177
product price: $4,152.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,152.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T315GA5-1-AB
- Zoro # G006596177
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T315GA5-1-AB Burks Close Coupled End Suction GA5-1-1/4 Series Pump. All Bronze, 1 1/2 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 4.13" Bronze Impeller, 1 1/4" Suction & 1" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- GROZ Siphon Pump, Medium Duty, 5 gal. Pails (44400)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A073)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF20712)
- DAYTON Cast Iron 1/3 HP Centrifugal Pump 115/230V (2ZWN9)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- Burks Straight Centrifugal High Flow Pumps