Shop All Straight Centrifugal High Flow Pumps
Burks
GNC9-2-1/2F-AB-7.75 Frame Mounted End Suction GNC Series Pump. All Bronze
Mfr # GNC9-2-1/2F-AB-7.75
Zoro # G006596115
product price: $19,506.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$19,506.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # GNC9-2-1/2F-AB-7.75
- Zoro # G006596115
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
GNC9-2-1/2F-AB-7.75 Burks Frame Mounted End Suction GNC Series Pump. All Bronze, 7.75" Bronze Impeller, 3" Flanged Suction & 2 1/2" Flanged Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-50BAN)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036DG2R)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- BELL & GOSSETT Gasket, For 4RD16 (P04080)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- DAYTON Cast Iron 1/3 HP Centrifugal Pump 115/230V (2ZWN9)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWT2)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- JABSCO Stainless Steel 5/32 HP Centrifugal Pump 12V (50860-0012)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2BF21512)
- Burks Straight Centrifugal High Flow Pumps