Shop All Straight Centrifugal High Flow Pumps
Burks
GNC7-2-1/2F-AB-7.38 Frame Mounted End Suction GNC Series Pump. All Bronze
Mfr # GNC7-2-1/2F-AB-7.38
Zoro # G006596269
product price: $17,392.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$17,392.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # GNC7-2-1/2F-AB-7.38
- Zoro # G006596269
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
GNC7-2-1/2F-AB-7.38 Burks Frame Mounted End Suction GNC Series Pump. All Bronze, 7.38" Bronze Impeller, 3" Flanged Suction & 2 1/2" Flanged Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS (FRDFM075C)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- RULE Rule-Mate 500 Fully Automated Bilge Pump - 12V (RM500B)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-200V)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ48)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF10512)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ38)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ60)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWU7)
- Burks Straight Centrifugal High Flow Pumps