Shop All Straight Centrifugal High Flow Pumps
Burks
GNB7A-2-MV-7.38 Frame Mounted End Suction GNB Series Pump. Bronze Fitted
Mfr # GNB7A-2-MV-7.38
Zoro # G206596281
product price: $5,318.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,318.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # GNB7A-2-MV-7.38
- Zoro # G206596281
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
GNB7A-2-MV-7.38 Burks Frame Mounted End Suction GNB Series Pump. Bronze Fitted, 20 HP, 60 Hz, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, 7.38" Bronze Impeller, 2 1/2" Suction & 2" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA VALVE SEAT 25AL/FC (590087)
- DAYTON O-Ring, NBR, PPTLSP208G (PPTLSP208G)
- DAYTON Oil Change Pump System, 12V DC, 4 gpm Max. Flow Rate , Polypropylene (3ACA7)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF20534)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX711)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWT2)
- PACER S-Series, 2" NPT Ports, B&S Series 550, 150 GPM (SE2PL E550)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- Burks Straight Centrifugal High Flow Pumps