Shop All Straight Centrifugal High Flow Pumps
Burks
GNA6-1-1/4-MV-5.66 Frame Mounted End Suction GNA6-1-1/4 Series Pump. Bronze Fitted
Mfr # GNA6-1-1/4-MV-5.66
Zoro # G106596282
product price: $2,731.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,731.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # GNA6-1-1/4-MV-5.66
- Zoro # G106596282
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
GNA6-1-1/4-MV-5.66 Burks Frame Mounted End Suction GNA6-1-1/4 Series Pump. Bronze Fitted, 3 HP, 60 Hz, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, 5.66" Bronze Impeller, 1 1/2" Suction & 1 1/4" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-3-MI)
- FRISTAM Seal Kit Single Size 757 Chox/Carbon/Viton Fpr/Fs & Ampco L Series (1802600651)
- DAYTON Automatic Pressure Booster System, 3/4 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA7)
- DAYTON Shim-.030In, PR, PK2 (PP60362G)
- PACER S-Series, 2" NPT Ports, B&S Series 950, 200 GPM (SE2UL E950)
- DAYTON Bronze/Brass 1/3 HP Centrifugal Pump 115/230V (2ZWR4)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX711)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ38)
- Burks Straight Centrifugal High Flow Pumps