Shop All Straight Centrifugal High Flow Pumps
Burks
GNA5-1-1/4-MV-3.50 Frame Mounted End Suction GNA5-1-1/4 Series Pump. Bronze Fitted
Mfr # GNA5-1-1/4-MV-3.50
Zoro # G006596108
product price: $2,689.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,689.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # GNA5-1-1/4-MV-3.50
- Zoro # G006596108
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
GNA5-1-1/4-MV-3.50 Burks Frame Mounted End Suction GNA5-1-1/4 Series Pump. Bronze Fitted, 3 HP, 60 Hz, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, 3.50" Bronze Impeller, 1 1/2" Suction & 1 1/4" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- FINISH THOMPSON Auto Drum Pump, Oil GPM 16, SS (TTS-AS-40)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-SST-B)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ66)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ58)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- Burks Straight Centrifugal High Flow Pumps