Shop All Straight Centrifugal High Flow Pumps
Burks
50G6-1-1/2-5.63 Close Coupled Centrifugal G6-1-1/2 Series Pump
Mfr # 50G6-1-1/2-5.63
Zoro # G006594197
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,007.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # 50G6-1-1/2-5.63
- Zoro # G006594197
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Burks 50G6-1-1/2-5.63 Close Coupled Centrifugal G6-1-1/2 Series Pump, Bronze Fitted, 5HP, 115/230 Volts, Single Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, Bronze 5.63" Impeller, Carbon / Ceramic / SS Buna-N Seal with a Maximum Temperature of 225°F (107°C) - Standard Buna-N Seal. Manufactured by Crane.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Flow Sensor (198 801 620)
- MELNOR INDUSTRIES Melnor Industries Flowmeter Water Timer - 101 (541209)
- NOBLES/TENNANT SWITCH - FLOAT CAGE SCREEN ASM. (180613)
- DAYTON Self Priming Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head (12N814)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G5G0)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 115/208-230V (2ZWT4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF50534)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (2BF50712)
- DAYTON Brass 1/8 HP Centrifugal Pump 12V (5PXX4)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- Burks Straight Centrifugal High Flow Pumps