Shop All Straight Centrifugal High Flow Pumps
Burks
4GNB9-2-1/2-AB-8.50 Frame Mounted End Suction GNB Series Pump. All Bronze
Mfr # 4GNB9-2-1/2-AB-8.50
Zoro # G106596138
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$13,524.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # 4GNB9-2-1/2-AB-8.50
- Zoro # G106596138
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
4GNB9-2-1/2-AB-8.50 Burks Frame Mounted End Suction GNB Series Pump. All Bronze, 8.50" Bronze Impeller, 3" Suction & 2 1/2" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 96 ft Max Head (4UA71)
- STENNER 3 Pump Head Service Kit 25Psi (PSKL03)
- MCDONNELL & MILLER Flow Switch (FS4-3RP-T)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 12V (5PXX0)
- ALLWEILER Iron 2-1/2In 24Mm 3In Centrifugal Pump (TYPE NT 65-200/02/172 U3D-W135)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZWP3)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX752)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 115/230V (2ZWR7)
- Burks Straight Centrifugal High Flow Pumps