Shop All Straight Centrifugal High Flow Pumps
Burks
3GA5N-1-1/4-AB-3.13 Close Coupled Centrifugal GA5 Series Pump
Mfr # 3GA5N-1-1/4-AB-3.13
Zoro # G006593398
product price: $2,602.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,602.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # 3GA5N-1-1/4-AB-3.13
- Zoro # G006593398
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Burks 3GA5N-1-1/4-AB-3.13 Close Coupled Centrifugal GA5 Series Pump, All Bronze, 1/3HP, 115/230 Volts, Single Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, Noryl 3.13" Impeller, Carbon / Ceramic / SS Buna-N Seal with a Maximum Temperature of 175oF (79oC). Manufactured by Crane.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- HOFFMAN Condensate Return Unit (160031)
- LEGEND VALVE 3 x 2 NO HUB REDUCING COUP (303-431)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF20512)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 115/230V (2ZWU4)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF20534)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- Burks Straight Centrifugal High Flow Pumps