Shop All Straight Centrifugal High Flow Pumps
Burks
37GA5-1-1/4-3.44 Close Coupled Centrifugal GA5 Series Pump
Mfr # 37GA5-1-1/4-3.44
Zoro # G006595507
product price: $1,730.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,730.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # 37GA5-1-1/4-3.44
- Zoro # G006595507
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Burks 37GA5-1-1/4-3.44 Close Coupled Centrifugal GA5 Series Pump, Bronze Fitted, 3/4HP, 208-230/460 Volts, Three Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, Bronze 3.44" Impeller, Carbon / Ceramic / SS Buna-N Seal with a Maximum Temperature of 225°F (107°C) - Standard Buna-N Seal. Manufactured by Crane.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- GRUNDFOS Pump Sensors & Accessories- Kit, pressure tank, Spare Part. (99016027)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- ALFA LAVAL Retainer (Impeller) C216 Series Ampco & Tri-Clover (216D-24B-316L)
- PACER S-Series, 2" NPT Ports, B&S Series 550, 150 GPM (SE2PL E550)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- DAYTON Brass 1/8 HP Centrifugal Pump 12V (5PXX4)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 115/208-230V (2ZWT4)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZWU1)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ45)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- Burks Straight Centrifugal High Flow Pumps