Shop All Straight Centrifugal High Flow Pumps
Burks
350GA6-1-1/2-AB-6.25 Close Coupled Centrifugal GA6-1-1/2 Series Pump
Mfr # 350GA6-1-1/2-AB-6.25
Zoro # G706594206
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,873.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # 350GA6-1-1/2-AB-6.25
- Zoro # G706594206
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Burks 350GA6-1-1/2-AB-6.25 Close Coupled Centrifugal GA6-1-1/2 Series Pump, All Bronze, 5HP, 230/460 Volts, Three Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, Bronze 6.25" Impeller, Carbon / Ceramic / SS Buna-N Seal with a Maximum Temperature of 225°F (107°C) - Standard Buna-N Seal. Manufactured by Crane.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Guide Vane Diffuser (3K70)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor (282C-95)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 208-230/460V (2ZWR6)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ60)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX711)
- DAYTON Bronze/Brass 1/3 HP Centrifugal Pump 115/230V (2ZWR4)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V (2ZWU5)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWT2)
- Burks Straight Centrifugal High Flow Pumps