Shop All Straight Centrifugal High Flow Pumps
Burks
330GA6-1-1/2-5.19 Close Coupled Centrifugal GA6-1-1/2 Series Pump
Mfr # 330GA6-1-1/2-5.19
Zoro # G106595667
product price: $3,237.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,237.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # 330GA6-1-1/2-5.19
- Zoro # G106595667
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Burks 330GA6-1-1/2-5.19 Close Coupled Centrifugal GA6-1-1/2 Series Pump, Bronze Fitted, 3HP, 230/460 Volts, Three Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, Bronze 5.19" Impeller, Carbon / Ceramic / SS Buna-N Seal with a Maximum Temperature of 225°F (107°C) - Standard Buna-N Seal. Manufactured by Crane.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3421G (PPL3421G)
- ARMSTRONG PUMPS Potable Circulating Pump, 1/25HP, 120V AC (110223-309)
- BECKETT Pump-230V Submersible 6' cord (G210C)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Thickness: 0.405 in (3ACF3)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ58)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF50734)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ37)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (2BF10712)
- Burks Straight Centrifugal High Flow Pumps