Shop All Straight Centrifugal High Flow Pumps
Burks
310GA5N-1-1/4-4.50 Close Coupled Centrifugal GA5 Series Pump
Mfr # 310GA5N-1-1/4-4.50
Zoro # G106594622
product price: $1,783.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # 310GA5N-1-1/4-4.50
- Zoro # G106594622
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Burks 310GA5N-1-1/4-4.50 Close Coupled Centrifugal GA5 Series Pump, Bronze Fitted, 1HP, 208-230/460 Volts, Three Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, Noryl 4.50" Impeller, Carbon / Ceramic / SS Buna-N Seal with a Maximum Temperature of 175oF (79oC). Manufactured by Crane.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Air Separator, Enhanced (EASB-3/4S JR)
- DAYTON Centrifugal Pump, 1/3 HP, 1 Ph, 115/230V (2YER2)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- DEWAY Automatic Battery Powered Fuel Transfer Pump with Auto-Stop (WAYPUMP01)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2BF21512)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ37)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ38)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- Burks Straight Centrifugal High Flow Pumps