Shop All Straight Centrifugal High Flow Pumps
Burks
3100G6-2-1/2-MV-5.38 Close Coupled End Suction G6-2-1/2 Series Pump. Bronze Fitted
Mfr # 3100G6-2-1/2-MV-5.38
Zoro # G006596160
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$6,233.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # 3100G6-2-1/2-MV-5.38
- Zoro # G006596160
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
3100G6-2-1/2-MV-5.38 Burks Close Coupled End Suction G6-2-1/2 Series Pump. Bronze Fitted, 10 HP, 230/460 Volts, 60 Hz, Three Phase, 3500 RPM, ODP - Open Drip Proof Motor Enclosure, 5.38" Bronze Impeller, 3" Suction & 2 1/2" Discharge. Viton® Shaft Seal with a Maximum Temperature of 250°F (121°C).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi (E10T2A81S8G1)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- ARO Kit Asm, 637291-P43 (637291-P43)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ64)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V (2BF11034)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ44)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZWR3)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- Burks Straight Centrifugal High Flow Pumps