Shop All Turbine Pumps
Burks
24CT6M-FE Close Coupled Regenerative Turbine CT Series Pump w/ Franklin Electric Motor. Bronze
Mfr # 24CT6M-FE
Zoro # G106587037
product price: $2,530.99
/ea
Free Shipping & Returns
$2,530.99
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
- Brand Burks
- MFR # 24CT6M-FE
- Zoro # G106587037
- Country of Origin United States
- Category Turbine Pumps
Description
24CT6M-FE Burks Close Coupled Regenerative Turbine CT Series Pump w/ Franklin Electric Motor. Bronze Fitted, 1/4 HP, 115/230 Volts, 60 Hz, Single Phase, 1725 RPM, ODP - Open Drip Proof Motor Enclosure, Bronze w/ Monel Blades Impeller, 1" Suction & 1" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 225°F (107°C).
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
- PALMETTO PACKING Packing Extractor Set C (1133)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- LINGXIAO PUMP Lingxiao Pump IMP-48WUA1501C 1.5HP Pump Impeller (IMP-48WUA1501C)
- BURKS 330CS7M-FE Close Coupled Turbine CS Series Pump w/Franklin Electric Motor (330CS7M-FE)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Pump, Turbine, 5 HP (4UP65)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Turbine Pump, 1/3 HP, 115 to 230V, 3450 rp (53EA94)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- Burks Turbine Pumps