Shop All Knee Pads
Burgon & Ball
Burgon & Ball 7006785 Kneelo 7.8 x 7.8 in. EVA Foam Garden Knee Pads Navy Breathable One Size Fits Most
Mfr # 7006785
Zoro # G703754320
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgon & Ball
- MFR # 7006785
- Zoro # G703754320
- UPC # 810256014955
- Country of Origin Unknown
- Category Knee Pads
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Length: 7.8 in.
- Material: EVA Foam
- Width: 7.8 in.
- Product Type: Garden Knee Pads
- Color: Navy
- Breathable: Yes
- Size: One Size Fits Most
- Adjustable: Yes
- Thickness: 2.5 in. Thick
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD Dusk Mask, Disposable, Nontoxic, 50/BX, White, PK50 (PGD7300B)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Anchor w/1090 Loop Top 1-3/8"i.d. (1037-G)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-OM)
- BOND MANUFACTURING 9580BL KNEE CUSHION (9580BL/9580)
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZH5)
- CUSTOM LEATHERCRAFT Pad Knee Leathr One Size (309)
- KRAFT TOOL Ultra Rubber Knee Pads (WL084)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- Burgon & Ball Knee Pads