Shop All Knee Pads
Burgon & Ball
Burgon & Ball 7006784 Kneelo 7.8 x 7.8 in. EVA Foam Garden Knee Pads Moss Breathable One Size Fits Most
Mfr # 7006784
Zoro # G903754373
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgon & Ball
- MFR # 7006784
- Zoro # G903754373
- UPC # 810256011909
- Country of Origin Unknown
- Category Knee Pads
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Length: 7.8 in.
- Material: EVA Foam
- Width: 7.8 in.
- Product Type: Garden Knee Pads
- Color: Moss
- Breathable: Yes
- Size: One Size Fits Most
- Adjustable: Yes
- Thickness: 2.5 in. thick
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- CUSTOM LEATHERCRAFT KNEE PAD BLK/WH PAIR (V230)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Gel, Universal, PR (6987-GEL)
- CUSTOM LEATHERCRAFT DURABLE FOAM KNEEPADS (V229)
- CLC WORK GEAR Knee Pads, Soft, Black, 2 Straps, PR (V229)
- IMPACTO Knee Pad, Blue/White, Non-Marring, Nylon (ER800)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- OCCUNOMIX Occunomix 121 Black Flat Cap Knee Pad (121)
- Burgon & Ball Knee Pads