Shop All Kneeling Boards
Burgon & Ball
Burgon & Ball 7006782 Kneelo 20.58 x 12 in. EVA Foam Garden Kneeler Moss Breathable
Mfr # 7006782
Zoro # G803754459
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgon & Ball
- MFR # 7006782
- Zoro # G803754459
- UPC # 810256011336
- Country of Origin Unknown
- Category Kneeling Boards
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Length: 20.58 in.
- Material: EVA Foam
- Width: 12 in.
- Product Type: Garden Kneeler
- Color: Moss
- Breathable: Yes
- Adjustable: Yes
- Thickness: 1.96 in. thick
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 11ft. R.Cau..Belt (CM115-RD-CAURW-110)
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/X-Large) (1258FR-LZ-RD-XL)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6 (T1-1858-EG_18x6)
- PROFLEX BY ERGODYNE Kneeling Pad, 18 in. L x 8 in. W, Compact (375)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- MARSHALLTOWN Marshalltown 462-KB451 Knee Boards Abs Plastic Length 19 in. (462-KB451)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- Burgon & Ball Ergonomics