Shop All Knee Pads
Burgon & Ball
Burgon & Ball 7006781 Kneelo 7.8 x 7.8 in. EVA Foam Garden Knee Pads Plum Breathable One Size Fits Most
Mfr # 7006781
Zoro # G103754456
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgon & Ball
- MFR # 7006781
- Zoro # G103754456
- UPC # 810256014948
- Country of Origin Unknown
- Category Knee Pads
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Length: 7.8 in.
- Material: EVA Foam
- Width: 7.8 in.
- Product Type: Garden Knee Pads
- Color: Plum
- Breathable: Yes
- Size: One Size Fits Most
- Adjustable: Yes
- Thickness: 2.5 in. thick
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR John Deere Child's Indoor/Outdoor Work Gloves Green/Yellow Youth 1 pair (JD00024-Y)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707D-11)
- LYLE Safety Sign, Hearing Protection, 10 in. W (U4-1641-RD_10X7)
- SAFE HANDLER Flooring and Roofing Knee Pads, Blue, PR (BLSH-MS-EVA-KP-6BLBK)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- ALTA Knee Pads, Flex Cap, Gel, Gray/Orange, PR (50453.50)
- CLC WORK GEAR FLOORING KNEE PADS (HT5224)
- CLC WORK GEAR Knee Pads, Soft, Rubber, Universal, PR (V310)
- Burgon & Ball Knee Pads