Shop All Insect Killers
Burgess
Fogger, Burgess 982,220V
Mfr # 190094
Zoro # G6289687
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgess
- MFR # 190094
- Zoro # G6289687
- UPC # 841688003095
- Country of Origin United States
- Category Insect Killers
Details
Item | Fogger,Burgess 982,220V |
Description
Fogger,Burgess 982,220V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Screw, 691108 (691108)
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- KOHLER Module, Ignition (62 584 57-S)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Beige (13X106)
- BURGESS 110V Electric Insect Thermal Fogger (16982150)
- BURGESS 110V Electric Insect Fogger (16960110N)
- PF HARRIS Roach Killer Rtu 32Oz (HRS-32)
- ORTHO Mount Blitz Fire Ant Killer 8 pk, 8PK (0283105)
- AMDRO Amdro Ant Block 24Oz (100522802)
- SPARTAN MOSQUITO Pro Tech Disposable Outdoor 1 Acre Coverage Area Mosquito Trap (850004598108)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 32 oz (701520A)
- Burgess Insect Killers