Shop All Insect Killers
Burgess
110V Electric Insect Thermal Fogger
Mfr # 16982150
Zoro # G6289696
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Mosquitoes, Biting Flies
- Insect Group Flying
- Insect Control Type Kills and Repels
- Type Electric Thermal Fogger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgess
- MFR # 16982150
- Zoro # G6289696
- UPC # 034457982008
- Country of Origin United States
- Category Insect Killers
Details
Item | Electric Thermal Fogger |
Targeted Insects | Mosquitoes, Biting Flies |
Insect Group | Flying |
Insect Control Type | Kills and Repels |
Type | Electric Thermal Fogger |
Description
Electric Insect Fogger,Burgess 982,110V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON CARBURETOR (844370)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- SEYMOUR MIDWEST Dandelion Weeder, Steel Tip (87625)
- SCHOOCHIE PET Super Rope Gummer with Squeaker Dog Toy 11 in (533)
- BURGESS 110V Electric Insect Fogger (16960110N)
- BURGESS Fogger, Burgess 982,220V (190094)
- SC JOHNSON Ant And Roach Spray, Outdoor Fresh, 17.5 oz, Multi (SJN366000)
- WILLERT ENOZ Enoz Old Fashioned Moth Flakes 14 oz (E14.10T)
- WOODSTREAM Woodstream 5163 16 oz. Caterpillar Killer (190783)
- BAYER Maxforce FC Fire Ant Bait (10lb) (79540876)
- ENFORCER 128 oz. Aerosol Spray Icrawling Insect Killer (EBM128)
- Burgess Insect Killers