Shop All Insect Killers
Burgess
110V Electric Insect Fogger
Mfr # 16960110N
Zoro # G6289705
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Targeted Insects Flies, Mosquitos
- Insect Group Flying
- Insect Control Type Kills and Repels
- Type Electric Insect Fogger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burgess
- MFR # 16960110N
- Zoro # G6289705
- UPC # 034457800012
- Country of Origin United States
- Category Insect Killers
Dimensions
Container Size | 44 oz |
Details
Item | Electric Insect Fogger |
Indoor/Outdoor Usage | Outdoor Only |
Targeted Insects | Flies, Mosquitos |
Insect Group | Flying |
Insect Control Type | Kills and Repels |
Type | Electric Insect Fogger |
Indoor/Outdoor Use | Outdoor |
Container Type | Tank |
Description
Electric Insect Fogger, Targeted Insects Flies, Mosquitos, Indoor/Outdoor Use Outdoor, Container Size 44 oz, Container Type Tank, Insect Control Type Kills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 150', 1Lb Donut (20-022)
- A & I PRODUCTS Fuel Shut-Off Valve, 1/4" In-Line 5" x3.25" x1.4" (A-B1SB5841)
- COLES Special Feeder Blended Bird Feed, 20 lb Bag (SF20)
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- BURGESS Fogger, Burgess 982,220V (190094)
- BURGESS 110V Electric Insect Thermal Fogger (16982150)
- MAGIC MESH Flying Insect Killer Bug Zapper & Swatter Black (MA9693)
- CLAIRE Fast Kill Residual Roach and Ant K, PK12 (301)
- RAID Aerosol Insect Killer 18 oz (81666)
- FERTI-LOME FIREANT KLR GRAN 1LB (11300)
- RACQUET ZAPPER Battery Operated Hand Held Bug Zapper (GS02)
- Burgess Insect Killers