Burcam Pumps

Emerg Back Up Sump Pump


product price: $386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Emergency Back Up Sump Pump, Operated By The Pressure Of Your Municipal Water Supply, No Electricity Required, The Water Under Pressure Will Flow Trough The Pump Jet Which Creates A Suction Cause The Water In The Sump To Be Drawn Out Into The Discharge Line In Case Of Power Failure Or Primary Pump Failure, Made From Brass For Longevity, Essential To Complete Any Type Of Conventional Sump Pump, The Municipal Water Supply Have To Be At A Minimum Of 20 PSI At The Valve During The Operation Of The Pump When Water Is Flowing Through The Pump The Maximum Static Pressure Is 70 PSI When The Pumping Operation Is Completed, Operating Valve Includes A BuiltIn Backflow Preventer To Protect The Municipal Water Supply Line From Any Contamination, Capacity 1200 GPH At 5', 950 GPH At 10' 600 GPG At 15'

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.