Shop All Appliance Parts
This Product is Discontinued
Burcam
Laundry Tub Pump 1/3Hp (Discontinued)
Mfr # 300514W
Zoro # G7702439
Free Shipping & Returns
This Product is Discontinued
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
- Brand Burcam
- MFR # 300514W
- Zoro # G7702439
- UPC # 772910005146
- Country of Origin Canada
- Category Appliance Parts
Description
This automatic laundry tub pump is designed for use in residential applications to handle waste water not containing solids. It mounts directly underneath the laundry tub. The automatic diaphragm switch starts the motor when water enters into the pump body. The 1/3 HP 115 V motor has built-in thermal and overload protection. The pump has a corrosion-resistant thermoplastic body for durability. The maximum head is 10 feet and the capacity is up to 1400 US gph. A union to connect to the laundry tub and a check valve for the discharge are included with the product.