Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets
Mfr # N52P30001000
Zoro # G1450192
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Casing Material Nickel Plating
- Max. Pull 495 lb
- Thickness 1 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P30001000
- Zoro # G1450192
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 495 lb |
Thickness | 1 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 3 Inch Diameter, 1 Inch Thickness, 495 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Latch 050400 (050400)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets (N52P125062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375060VHBN)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- Bunting Rare Earth Magnets