Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 2.5" D, 375 lb Pull, Rare Earth Magnets
Mfr # N52P25001000
Zoro # G1450728
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2.5 in
- Casing Material Nickel Plating
- Max. Pull 375 lb
- Thickness 1 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P25001000
- Zoro # G1450728
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 2.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 375 lb |
Thickness | 1 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 2.5 Inch Diameter, 1 Inch Thickness, 375 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 011, PK25 (ZUSAH70LUB011)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- DELTANA Flush Pull, Solid Brass, Gray (FP221RU15)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- Bunting Rare Earth Magnets