Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 2" D, 257 lb Pull, Rare Earth Magnets
Mfr # N52P20001000
Zoro # G1450579
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Casing Material Nickel Plating
- Max. Pull 257 lb
- Thickness 1 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P20001000
- Zoro # G1450579
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 2 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 257 lb |
Thickness | 1 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 2 Inch Diameter, 1 Inch Thickness, 257 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- PRIME-LINE Seal Pilewwather3/16"18' (T8658)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 23.3 lb Pull, Rare Earth Magnets (N52P750250)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- MAG-MATE Cup Magnet, Neodymium, 1/2 in. (C4H2000)
- Bunting Rare Earth Magnets