Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 1.5" D, 150 lb Pull, Rare Earth Magnets
Mfr # N52P15001000
Zoro # G1450186
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.5 in
- Casing Material Nickel Plating
- Max. Pull 150 lb
- Thickness 1 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P15001000
- Zoro # G1450186
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 150 lb |
Thickness | 1 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 1.5 Inch Diameter, 1 Inch Thickness, 150 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 96 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-96SBZ)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- ZORO SELECT Latch, 7-1/4 In L, 1-1/2 In W, Black (1XMK9)
- MARLBORO 17/32" W x 36" H Mill Stainless Steel Continuous Hinge (4PNJ3)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- Bunting Rare Earth Magnets