Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets
Mfr # N52P1000062
Zoro # G1450402
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Casing Material Nickel Plating
- Max. Pull 8.34 lb
- Thickness 0.062 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P1000062
- Zoro # G1450402
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 8.34 lb |
Thickness | 0.062 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 1 Inch Diameter, 0.062 Inch Thickness, 8.34 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway A, Standard Type, 7 Pins (7AS1A1KS915KS800)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- EMTEK Antique Nickel Faceplate EMFPR15A (EMFPR15A)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- Bunting Rare Earth Magnets