Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets
Mfr # N52P1000187
Zoro # G1450457
product price: $9.15
/ea
Sold in multiples of 4 for $36.60
$36.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Casing Material Nickel Plating
- Max. Pull 27.7 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P1000187
- Zoro # G1450457
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 27.7 lb |
Thickness | 0.187 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 1 Inch Diameter, 0.187 Inch Thickness, 27.7 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Duplicator, Semi-Automatic, 120V, 2.8A (SPEED 044)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225DU)
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- MAGNET SOURCE 0 Magnetic Disc, 1 in Dia, Charcoal Gray (7004)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- J.W. WINCO GN62-AN-70 U-Magnet with Bore (GN62)
- Bunting Rare Earth Magnets