Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets
Mfr # N52P1000080VHBN
Zoro # G1450448
product price: $5.49
/ea
Sold in multiples of 7 for $38.43
$38.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Casing Material Nickel Plating
- Max. Pull 10.5 lb
- Thickness 0.08 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P1000080VHBN
- Zoro # G1450448
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 10.5 lb |
Thickness | 0.08 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 1 Inch Diameter, 0.08 Inch Thickness, 10.5 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bug Seal Replacement 7' (B 705)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 12"D x 10"H (BKTM02X12X10CGPBL)
- COMMAND Strip, Hanging, Command, Med (17204ES)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500062)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- Bunting Rare Earth Magnets