Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.937" D, 7.53 lb Pull, Rare Earth Magnets
Mfr # N52P937062
Zoro # G1450028
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.937 in
- Casing Material Nickel Plating
- Max. Pull 7.53 lb
- Thickness 0.062 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P937062
- Zoro # G1450028
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.937 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 7.53 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.937 Inch Diameter, 0.062 Inch Thickness, 7.53 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 999A-Y2 YALE (DL 9A TAY 14A) (ILCO-999A-Y2)
- EKENA MILLWORK 5 1/4"W x 3 1/4"D x 8 3/8"H Edinburgh Corbel (COR05X03X08ED)
- FLASH FURNITURE 24" Black Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-432315-GG)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6211WF 24V US32D CON)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- Bunting Rare Earth Magnets