Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.937" D, 25.9 lb Pull, Rare Earth Magnets
Mfr # N52P937187
Zoro # G1450719
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.937 in
- Casing Material Nickel Plating
- Max. Pull 25.91 lb
- Thickness 0.187 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P937187
- Zoro # G1450719
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.937 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 25.91 lb |
Thickness | 0.187 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.937 Inch Diameter, 0.187 Inch Thickness, 25.91 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- EMTEK Satin Brass Stop, 2232US4 (2232US4)
- GENESIS Dynamic End - 60Lbs (GSS 741149)
- NATIONAL HARDWARE CEILING HOOK ZNC 3-3/8"" (N120-816)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 23.3 lb Pull, Rare Earth Magnets (N52P750250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- Bunting Rare Earth Magnets