Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets
Mfr # N52P875062
Zoro # G1450122
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.875 in
- Casing Material Nickel Plating
- Max. Pull 6.74 lb
- Thickness 0.062 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P875062
- Zoro # G1450122
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.875 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 6.74 lb |
Thickness | 0.062 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.875 Inch Diameter, 0.062 Inch Thickness, 6.74 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASTY HARDWARE Super Saver Birdcage 375 in Cabinet Pull Antique Pewter (S100296AP)
- SCREENMEND SILVER SCREEN MEND 5""X7"" (857101004549)
- KWIKSET Deadbolt Sing Cyl Pb Box (96600-573)
- WRS 40" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3940 (05-40039-4)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- Bunting Rare Earth Magnets