Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets
Mfr # N52P875187
Zoro # G1450527
product price: $6.89
/ea
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.875 in
- Casing Material Nickel Plating
- Max. Pull 24.16 lb
- Thickness 0.187 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P875187
- Zoro # G1450527
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.875 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 24.16 lb |
Thickness | 0.187 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.875 Inch Diameter, 0.187 Inch Thickness, 24.16 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Access Door, 8x8, Prime Coat W/ Recessed Turn Latch (FR8X8PC-RTL)
- ZORO SELECT 3 in W x 4 in H Stainless steel Lift-Off Hinge (3HUH7)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-8000-RH)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- Bunting Rare Earth Magnets