Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets
Mfr # N52P875125
Zoro # G1450131
product price: $4.99
/ea
Sold in multiples of 7 for $34.93
$34.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.875 in
- Casing Material Nickel Plating
- Max. Pull 13.97 lb
- Thickness 0.125 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P875125
- Zoro # G1450131
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.875 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 13.97 lb |
Thickness | 0.125 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.875 Inch Diameter, 0.125 Inch Thickness, 13.97 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3-1/8" Wx1/2"Dx2-7/8"H Maple Shell Appliqué (APL-07-MP)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40BZ)
- STERLING SEAL & SUPPLY 025 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT025X250)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets (N52P125062)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- Bunting Rare Earth Magnets