Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.81" D, 6.4 lb Pull, Rare Earth Magnets
Mfr # N52P812062
Zoro # G1449949
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.812 in
- Casing Material Nickel Plating
- Max. Pull 6.4 lb
- Thickness 0.062 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P812062
- Zoro # G1449949
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.812 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 6.4 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.812 Inch Diameter, 0.062 Inch Thickness, 6.4 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Identifier 4Cd Med (KC130)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LHSS)
- KENAURD Kenaurd: Rim Cylinder 10B (Black) - KW1 Kwikset (KRC01-10B-KW1)
- ILCO Ilco: Key Blanks, SC1-BR SCHLAGE (ILCO-SC1-BR)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- Bunting Rare Earth Magnets