Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.81" D, 21.63 lb Pull, Rare Earth Magnets
Mfr # N52P812187
Zoro # G1450630
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.812 in
- Casing Material Nickel Plating
- Max. Pull 21.63 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P812187
- Zoro # G1450630
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.812 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 21.63 lb |
Thickness | 0.187 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.812 Inch Diameter, 0.187 Inch Thickness, 21.63 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-427 Square O-Ring ID: 4 3/4, CS 1/4, OD 5 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R427x1)
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU8)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- Bunting Rare Earth Magnets