Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.81" D, 13.02 lb Pull, Rare Earth Magnets
Mfr # N52P812125
Zoro # G1450518
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.812 in
- Casing Material Nickel Plating
- Max. Pull 13.02 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P812125
- Zoro # G1450518
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.812 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 13.02 lb |
Thickness | 0.125 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.812 Inch Diameter, 0.125 Inch Thickness, 13.02 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Extension Spring, O= .375, L= .81, W= .0475 R (G109969496)
- SCHLAGE COMMERCIAL Satin Black Strikes 10001622 (10001622)
- PRIME-LINE Handle Screen Door 12324 (A 108)
- SCHLAGE COMMERCIAL Keys 35009C123 (35009C123)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 2" D, 257 lb Pull, Rare Earth Magnets (N52P20001000)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- Bunting Rare Earth Magnets