Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets
Mfr # N52P750060VHBS
Zoro # G1449982
product price: $2.45
/ea
Sold in multiples of 15 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.75 in
- Casing Material Nickel Plating
- Max. Pull 5.8 lb
- Thickness 0.06 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P750060VHBS
- Zoro # G1449982
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.75 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 5.8 lb |
Thickness | 0.06 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.75 Inch Diameter, 0.06 Inch Thickness, 5.8 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes (1WAB1)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3433-VB)
- IVES Dark Bronze Holder FS5443134 (FS.10062)
- IVES Convex Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CVX US26D)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- Bunting Rare Earth Magnets