Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets
Mfr # N52P750060VHBN
Zoro # G1450439
Sold in multiples of 15 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.75 in
- Casing Material Nickel Plating
- Max. Pull 5.8 lb
- Thickness 0.06 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P750060VHBN
- Zoro # G1450439
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.75 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 5.8 lb |
Thickness | 0.06 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.75 Inch Diameter, 0.06 Inch Thickness, 5.8 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 89310 15 in. Wide Pencil Drawer with BB Slide - Black (CPF 89310)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- FALCON 1-1/8" Mortise Cyl, G Keyway, KD, 5622-STD Cam, 626, 4 Pack (985 G 626 (4PK))
- MTD Spring-Extension . (732-04746)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N121)
- Bunting Rare Earth Magnets