Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.75" D, 19.13 lb Pull, Rare Earth Magnets
Mfr # N52P750187
Zoro # G1450411
product price: $5.69
/ea
Sold in multiples of 7 for $39.83
$39.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.75 in
- Casing Material Nickel Plating
- Max. Pull 19.13 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P750187
- Zoro # G1450411
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.75 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 19.13 lb |
Thickness | 0.187 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.75 Inch Diameter, 0.187 Inch Thickness, 19.13 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS 13011 (8/250 NON-COILED CABLE)
- SECURITRON Disc Tumbler Keyed Cam Lock, Keyed Alike, B352B Key, For Material Thickness 1/8 in (CKL)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57852)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- KIPP Magnet, neodymium, shallow pot, dia. 6 mm, M3 internal thread (K0553.11)
- Bunting Rare Earth Magnets